Beli printer lx 310 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Printer Impact Dot Matrix LX-310 (Printer Faktur)Deskripsi:Highly reliable printing with better performance.atribut:
- Dimensions (W x D x H) (mm): 362x275x154
- Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur)atribut:
- Dimensions (W x D x H) (mm): 362x275x154
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Deskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Deskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Theben Digital Time Switches DIN Rail Mount Weekly Program (Saklar Pewaktu)atribut:
- Frequency (Hz): 50/60
- Installation Type: DIN rail
- Operating Voltage (V): 230 AC
- Program: Weekly program
- Program Functions: ON-OFF
- Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 10
- Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
- Type of Protection: IP 20
- Width: 2 modules
- Epson Ink Printer in Bottle 003 (Tinta Printer)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- Epson Printer Dot Matrix /Round Model (Printer Faktur)Deskripsi:Even lighter and more compact. An 80-digit basic model that answers the question of ease of introduction. Comes standard with a USB interface. Copies 4 sheets (original + 3 sheets). Equipped with a newly developed drive unit, it achieves high-speed printing of 115 characters per second (in full-width high-speed mode). It also comes with a new printer head, achieving a longer life. It also uses a new long-life ink cartridge with a capacity of 2.5 million characters, and can print on various documents such as delivery slips and invoices at low running costs. It is smaller and lighter than previous models, making it easier to install.*Cannot be used with printer drivers. Can be used in environments where applications such as MS-DOS(R) can output printer control codes. This function prints barcodes that conform to standards, and does not guarantee readability in all environments, so please evaluate thoroughly before use. Readability also varies depending on print density. Barcodes printed on carbon paper may not be readable. *Print quality may vary depending on the paper type and usage environment. We recommend checking in advance. *USB I/F does not guarantee operation of all USB-compatible devices.atribut:
- AS ONE Part Number: 65-0394-55
- Font size: Alphanumerical kana (10CPI): Draft printing: 12 dots x 23 dots, high-quality characters: 36 dots x 23 dots, Chinese characters (full-width): 24 dots x 24 dots
- Interface: Standard: (Cable sold separately) IEEE1284 (Nibble mode) standard compliant bidirectional parallel I/F
- Mass (kg): About 4.1
- Number of print (digits): 80 digits, print width: 203.2 mm (8 inches)
- Operation Environment: During operation: Temperature: 5 to 35 ° C, Humidity: 10 to 80% (non-condensing), During storage: Temperature: -30 to 60 ° C, Humidity: 0 to 85% (non-condensing)
- Outer Dimensions, Width W x Depth D x Height H (mm): 362 x 335 x 199 (including operation knob)
- Paper: Continuous paper: High-quality paper, recycled paper, copy paper (non-carbon), single-cut paper (single sheet): high-quality paper, recycled paper, single-cut copy paper: high-quality paper, recycled paper, copy paper (non-carbon)
- Paper Size: Cut sheet (single sheet): B4 portrait, B5, A4 portrait, A5, A6, Cut copy paper: High quality paper, recycled paper, copy paper (non-carbon)
- Period Of Use: Ribbon recommended: 2 years
- Power Consumption (W): Sleep mode: Approx. 1.0, Continuous printing average: Approx. 26 (ISO/IEC10561 LETTER pattern printing)
- Power Supply: AC100V±10%
- Printing Method: Impact dot matrix printer
- Product Type: Printer
- Rated Current (A): (Maximum) 4.0
- Resolution: 180dpi
- Service Life: Product: 5 years, Printer head: 400 million strokes (per wire)
- Set Contents: Ribbon cartridge, paper support (4 pieces), power cord, software disk, instruction manual, warranty card
- Supported OS: Windows(R)10/Windows(R)8/Windows(R)8.1/Windows(R)7/Windows Vista(R)/Windows(R)XP/Windows Server(R)2016/Windows Server(R)2012/Windows Server(R)2012 R2/Windows Server(R)2008 R2/Windows Server(R)2008/Windows Server(R)2003/MS-DOS(R)
- Type Face: Alphabet Kana: Epson Roman, Epson Sans Serif, Epson OCR-B, Kanji: Mincho, Gothic, Barcode: JAN Standard/Short, Interleaved 2of5/UPC-A/E, Code39/128, POSTNET, NW-7
- Type of Letter: Alphanumerical kana (JIS8): Alphanumerical katakana: 160 character types, graphics: 64 character types, extended graphics: 128 character types, 13 countries of each country, Chinese characters: JISX0208-1990 compliant
- Type of Printing: Impact dot matrix printer
- SOS Karbol WangiDeskripsi:Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.atribut:
- Packaging: Pouch
- Cleaner Form: Liquid
- Epson Ink Printer in Bottle (Tinta Printer)atribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- Paseo Tisu Toilet Roll Core ElegantDeskripsi:• Tisu toilet Paseo berfungsi untuk membersihkan, membasuh dan mengeringkan bagian area intim.• Tidak mengandung bahan kimia: Optical Brightening Agents (OBA).• Terbuat dari 100% serat alami. Tisu toilet Paseo berserat lembut, alami dan kuat untuk menyerap air secara maksimal.• Tisu toilet Paseo higienis dan cocok untuk semua jenis kulit.• Non Emboss
Daftar Harga printer lx 310 Terbaru October 2026
| Epson Printer Impact Dot Matrix LX-310 (Printer Faktur) | Rp3.499.900 |
| Epson Printer Impact Dot Matrix LQ-310 (Printer Faktur) | Rp3.699.900 |
| Epson Printer Impact Dot Matrix (Printer Faktur) | Rp10.999.900 |
| Epson Ribbon Cartridge (Tinta Pita Printer) | Rp57.900 |
| Epson Ribbon Pack (Tinta Pita Printer) | Rp62.900 |
| Epson Printer Colour Multifunction L Series (Alat Cetak/Print) | Rp2.999.900 |
| Epson Printer Ink Tank All-in-One (Print dan Fotokopi) | Rp1.899.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi) | Rp3.799.900 |
| Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi) | Rp2.299.900 |
| Theben Digital Time Switches DIN Rail Mount Weekly Program (Saklar Pewaktu) | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ofP103466879-3.jpg)
/r4P103466976-4.jpg)
/auP107024390-2.jpg)
/P101502861-11.jpg)
/P101502878-1.jpg)
/miP107032810-1.jpg)
/lyP103466790-1.jpg)
/4aP103457154-1.jpg)
/q4P106480940-1.jpg)
/7pP116015277-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/foP103928564-1.jpg)
/6vP113406247-3.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20(Tinta%20Printer)/kzP101502755-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)